Beli lg washing machines di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LG COMMERCIAL Lint FilterDeskripsi:These items replace worn or damaged parts in washing machines and dryers manufactured under the LG brand.atribut:
- UNSPSC: 31160000
- LG Mesin Cuci Twin TubDeskripsi:- Kapasitas: 14kg- Dimensi (L x D x T) 880x530x1025mm- Warna Blue White- Desain Pintu Transparent Plastic Door- Crystal Panel + Chrome Knob- Roller Jet Pulsator: Yes- Wind Jet Dry: Yes- Punch+3: YesFitur :- POWERFUL WASHING- Roller Jet Pulsator- Wind Jet Dry- Punch+3
- Continental Pressure Washer HoseDeskripsi:Neptune 3000 pressure washer hose assemblies are suitable for hot- and cold-water pressure-washing applications. They come with fittings on the ends of the hose for connecting to pressure-washing equipment. The hoses have single-braid steel wire reinforcement that provides strength. They are designed for use on pressure washer machines with a maximum working pressure of 3000 psi. The hoses have a nitrile tube that resists oils, solvents, and aromatics. They also have an oil-resistant synthetic rubber cover with a smooth finish.atribut:
- Hose Configuration: Coupled Assembly
- Hose Fitting A Material: Carbon Steel
- Hose Fitting A Type: MNPT
- Hose Fitting B Material: Carbon Steel
- SIMPSON Pressure Washer HoseDeskripsi:Simpson Morflex pressure washer hose assemblies are suitable for cold-water pressure-washing applications. They have threaded M22 fittings on the ends of the hose that can be connected to most gas pressure washer machines with standard threaded M22 connections. The hoses provide excellent flexibility and resistance to kinking. They have a lightweight polyester braid and a polyurethane outer jacket that resists abrasion and will not mark surfaces the hose comes in contact with. Bend restrictors on the ends of the hoses help stop the hoses from kinking.atribut:
- UNSPSC: 47121903
- Hose Configuration: Coupled Assembly
- Hose Cover Material: Polyurethane
- Hose Fitting A Material: Brass
- Hose Fitting B Material: Brass
- Hose Tube Material: Polyester
- TOUGH GUY Hand Scrub BrushesDeskripsi:Detail brushes are compact hand brushes suitable for removing dirt in tight areas and corners such as around gaskets, rubber strips, and machinery joints. They are held by the long, ergonomic handle or by the narrow block head for cleaning and scrubbing.atribut:
- UNSPSC: 47131605
- Bristle Material: Tampico
- Chemical Resistant: Yes
- Color Coding System: No
- FDA Compliant: No
- Handle Color: Wood
- Sanken Mesin Cuci Top LoadDeskripsi:Sanken SFL-6600E Front Loading Washing Machine merupakan kapasitas 6 Kg mesin cuci dengan fitur A+++, self-diagnose,auto balance,childproof lock,drum clean,fault check,delay start,oiverheating control, eco perfect, dan 23 program.atribut:
- Body: Solid
- Frequency (Hz): 50
- Voltage (V): 220
- SKF Electro-Mechanical Lubricant DispensersDeskripsi:SKF LGWA 2 is a premium quality mineral oil based, lithium complex grease with extreme pressure (EP) performance. LGWA 2 is recommended for general industrial and automotive applications, when loads or temperatures exceed the range of general purpose greases.
- Mitsuboshi V Belt A-TypeDeskripsi:Mitsuboshi memiliki range produk V Belt A-Type yang lengkap dengan panjang 508-2515 inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrikatribut:
- Finishing Material: Synthetic Rubber
- Non Brand Plastic & Rubber Flexible Pipe FittingDeskripsi:Mounting brackets for industrial fans allow fan heads to attach to a wall, ceiling, or post for circulating air right where it's needed. This mounting hardware supports the fan head and serves as a connection point between the fan head and its mounting surface. These brackets can be used with a compatible fan head for a new installation or to change hardware when relocating a fan head.
- Non Brand Brass & Bronze Pipe & Pipe NippleDeskripsi:Schedule 40 pipe nipples have thicker walls than Schedule 10, but not as thick as Schedule 80. Fully threaded pipe includes threads on the pipe's exterior from end to end. These connections use PTFE tape to secure seal. Low-pressure (100-299 psi) pipe nipples connect with fittings. Low-lead pipe is precision machined for leak-free connections between pipe and fittings. The low-lead content is rated for use with drinking water.atribut:
- Side A Gender: Male
- Side B Gender: Male
- Side B Thread Type: NPT
- Electrolux Dryer Ultimate CareDeskripsi:Take care of your clothes with the best clothes dryer! The UltimateCare 500 Dryer Venting Dryer will not only dry your clothes, but also keep it soft and keep wrinkles up to 32% with the Reverse Tumbling Technology feature. Ironing activities can be reduced because of this advantage, as well as providing long-lasting protection, which makes your appearance always charmingatribut:
- Dimensions (mm): 600x850x625
- Color: White
- Total Wattage (W): 1650
- KARCHER Professional Ride On Scrubber DriersDeskripsi:Thanks to its narrow, compact design, our battery-powered BD 50/70 R Bp Pack Classic ride-on scrubber drier with disc brush engineering is extremely easy to manoeuvre and transport, even in lifts. As a result, this affordable basic model, operated using powerful 105 Ah batteries, is a real alternative to machines with trailers. Batteries and a suitable battery charger are included. It is easy to operate thanks to colour-coded controls; this, along with many other clever, useful details, make it a winning product. The standard Home Base for transporting manual cleaning tools can be equipped with hooks in this way. Additionally, a rubbish bag holder and a pre-sweeping mop are available as optional accessories. Equipment - Disc brush - Powerful traction drive - Battery and battery charger included - Battery - Automatic water stop - Solenoid valve - Squeegee, v-shaped - 2-tank system
Daftar Harga lg washing machines Terbaru February 2026
| LG WashTower Washing Machine | Rp32.999.900 |
| LG Washing Machine Front Load | Rp4.999.900 |
| LG Washing Machine Top Load | Rp3.599.900 |
| LG COMMERCIAL Lint Filter | Rp829.900 |
| LG Mesin Cuci Twin Tub | Rp3.099.900 |
| Continental Pressure Washer Hose | Rp2.399.900 |
| SIMPSON Pressure Washer Hose | Rp829.900 |
| TOUGH GUY Hand Scrub Brushes | Rp159.900 |
| Sanken Mesin Cuci Top Load | Rp2.399.900 |
| SKF Electro-Mechanical Lubricant Dispensers | Rp409.900 |
Data diperbarui pada 27/02/2026 (Harga belum termasuk PPN)
































































































































































/n2P106481830-1.jpg)